You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CARHARTT #100615-026-REG-M

Rain Defender® Sweatshirt, Men's Paxton Hooded; Water Repellent; Carbon Heather; Medium, Regular

SKU # 88685946123 Manufacturer Series: 100615
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Paxton Hooded Sweatshirt
Protection: Water Repellent
Closure Style: Pull-Over, Draw Cord
Collar Style: None
Size: Medium, Regular
Material Type: 75 Percent Cotton/25 Percent Polyester
Color: Carbon Heather
Material Weight: 13 oz.
Pockets: (1) Front Hand warmer w/ Hidden Security Pocket

Water-repellent, heavyweight sweatshirt designed for outdoor work. Triple-stitched main seams. Front hand warmer pocket with a hidden security pocket inside. Three-piece jersey-lined hood with draw cord. Rib-knit cuffs and waist help keep weather out. Carhartt patch sewn on pocket.

Additional Info: Original fit offers the most room to move. Tall sizes have 2 in. longer hems and sleeves than Regular sizes.