Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
CARHARTT #100432-316-REG-3XL

Shirt, Work; FR Cotton/Nylon; Lined; Moss; 3X-Large

SKU # 03548178142 Manufacturer Series: 100432
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Moss
Size: 3X-Large
Type: Work Shirt
Protection: Flame Resistant
Closure Style: Front Snaps
Collar Style: Spread Collar
Material Type: Cotton/Nylon
Material Weight: 8.5 oz., 7 oz. Liner
Material Specification: 88% Cotton/12% High-tenacity Nylon
Rating - Arc Data: ATPV 34 cal/cm sq.
Pockets: (2) Chest Pockets
Test Listings: UL Listed, NFPA 70E, 2112