You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CARHARTT #100083-497-REG-XL

Shirt, Men's Denim; Snap Front; Cotton Denim; Navy Blue; X-Large

SKU # 03548178047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Denim Shirt
Closure Style: Snap Front
Collar Style: Spread
Size: X-Large
Material Type: Cotton Denim
Color: Blue
Material Weight: 9.5 oz.
Pockets: (2) Chest Pockets with Flaps and Snap Closures

Relaxed fit. Front and back western-shaped yokes and pearl-colored snaps throughout. Triple snap cuffs with extended plackets.