Menu Search
Search
CARHARTT #101028-316-TLL-L

Shirt, Men's Button Down Twill; FR; Moss Plaid; Large, Tall

SKU # 88685950414 Manufacturer Series: 101028
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large, Tall
Color: Moss Plaid
Type: Men's FR Button Down Twill Shirt
Protection: Flame Resistant
Closure Style: Button Front
Collar Style: Button Down
Material Type: 88 Percent Cotton/12 Percent Nylon
Material Weight: 6.5 oz.
Pockets: (2) Chest Pockets

Additional Info: Original fit offers the most room to move. Tall sizes have 2 in. longer hems and sleeves than Regular sizes.