Menu Search
Shirts and Tops Shirt, Long Sleeve, X-Large, Royal Blue

CARHARTT #FRS003-RYL-REG-XLG

Shirt, Long Sleeve, X-Large, Royal Blue

SKU #03548199764
Manufacturer Series: FRS003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Men's Long Sleeve Shirt
Protection: Flame Resistant
Closure Style: Button-front
Collar Style: Button Down Collar
Size: X-Large
Material Type: Twill
Color: Royal Blue
Material Weight: 6-oz
Material Specification: 88-pct Cotton
Hazardous Rating Category: HRC 2
Pockets: (2) Chest Pockets
Test Listings: NFPA 70E Compliant

Carhartt's flame-resistant Work-Dry lightweight twill shirt is a comfortable choice on warmer days. Constructed of lightweight, 6-ounce FR twill in a blend of 88% cotton and 12% high-tenacity nylon, its Work-Dry material wicks away moisture for comfort. Two chest pockets with flaps and button closures add utility, and two-button adjustable cuffs enhance fit. Meets NFPA 70E standards. 6-ounce FR twill: 88% cotton/12% high-tenacity nylon Work-Dry material wicks away moisture for comfort Anti-odor fabric treatment

Additional Info: Work-Dry fabric to wick away moisture. Chest pockets with flaps & button closures