The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CARHARTT #101698-465-REG-M

Shirt, Long Sleeve; Flame-resistant; Blue; Medium, Regular

SKU # 88919244226 Manufacturer Series: 101698
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Color: Medium Blue
Type: Shirt, Long Sleeve
Protection: Flame Resistant
Closure Style: Button down
Collar Style: Button down
Material Type: Cotton Jersey
Material Weight: 6.75 oz.
Rating - Arc Data: ATPV 8.9 cal/cm sq.
Pockets: (2) Chest
Test Listings: NFPA 2112, NFPA 70E