CARHARTT #FRS003-DNY-REG-4XL

Shirt, Long Sleeve, 4X-Large, Dark Navy

SKU: 03548180786
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Long Sleeve Shirt
Protection: Flame Resistant
Closure Style: Button-front
Collar Style: Button Down Collar
Size: 4X-Large
Material Type: Twill
Color: Dark Navy
Material Weight: 6-oz
Material Specification: 88-pct Cotton
Hazardous Rating Category: HRC 2
Pockets: (2) Chest Pockets
Test Listings: NFPA 70E Compliant
Manufacturer Series: FRS003
Description
Carhartt's flame-resistant Work-Dry lightweight twill shirt is a comfortable choice on warmer days. Constructed of lightweight, 6-ounce FR twill in a blend of 88% cotton and 12% high-tenacity nylon, its Work-Dry material wicks away moisture for comfort. Two chest pockets with flaps and button closures add utility, and two-button adjustable cuffs enhance fit. Meets NFPA 70E standards. 6-ounce FR twill: 88% cotton/12% high-tenacity nylon Work-Dry material wicks away moisture for comfort Anti-odor fabric treatment
Additional Info: Work-Dry fabric to wick away moisture. Chest pockets with flaps & button closures