Menu Search
CARHARTT #100639-001-REG-2XL

Long Sleeve Thermal Work Shirt, 2X-Large, Regular, Black

SKU # 88685927675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Long Sleeve Thermal Work Shirt
Closure Style: Pull-Over
Collar Style: Rib-Knit Crewneck Collar
Size: 2X-Large, Regular
Material Type: Ring-Spun Cotton
Color: Black
Material Weight: 9.5-oz
Material Specification: 100 Percent Cotton

CARH 100639-001-REG-2XL BASE FORCE