Menu Search
CARHARTT #101203-001-REG-XL

Klondike Sweatshirt, X-Large, Regular, Black, 14.25-oz

SKU # 88685951065
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Klondike Sweatshirt
Protection: Flame Resistant
Closure Style: Zipper-Front
Size: X-Large, Regular
Material Type: Cotton Polyester Blend, Modacrylic
Color: Black
Material Weight: 14.25-oz
Material Specification: 58 Percent Cotton, 35 Percent Modacrylic, 7 Percent Polyester Blend
Rating - Arc Data: ATPV 33.6 cal/cm-sq
Hazardous Rating Category: HRC 3
Pockets: (2) Hand-Warmer Pockets, Lower Front Pocket, Inside Mobile Pocket, Inside Patch Pocket
Test Listings: UL Listed, NFPA 70E, 2112

CARH 101203-001-REG-XL FR HW KLONDI