×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Shipping and Office Supplies

FASTENAL 1038842

Tarp 30x20 ft. Blue/Silver Polyethylene

FASTENAL

Manufacturer #1038842

SKU: 43112398995

Product Description

Tarps: Type - Tarp; Material - Polyethylene; Color - Blue/Silver; Size - 30x20 ft.; Thickness - 5.1 mil.; Attachments - Aluminum Grommets

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 890400

Flammable Safety Cabinets Manual Door - 35509

JUSTRITE

Manufacturer #890400

SKU: 69784111201

Product Description

Store flammables when space is at a minimum. These single-door single-shelf cabinets are manufactured to the same specifications as the standard-size cabinets. Cabinets feature a pad-lockable handle a 3-point stainless steel bullet latching system reflective warning labels and SpillSlope safety shelves.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Cans, Flammable Liquid: Type - Safety Can; Shape - Round; Application - Storage, Gasoline or Flammable Liquids; Dispenser Spout - (1) Pour w/Spring Closing Lid; Dimensions - 17.00 x 11.75 in; Capacity - 5-Gallon; Material - Steel, Galvanized; Finish - Red, Powder Coat; Weight - 7.90 lb; Listing - OSHA,NFPA Code 30,FM,UL,ULC; Additional Information - Full-Twist Grip Handle; Manufacturer Series - Type I

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 893020

Flammable Safety Cabinets Self-Close Door - 36135

JUSTRITE

Manufacturer #893020

SKU: 69784111091

Product Description

Protect workers and reduce fire risks by storing hazardous liquids in these 18-gauge double wall steel cabinets. U-Lock 8 pad-lockable handle comes with two keys and also accepts a #5 MasterLock Padlock (not included) for added security. The 3-point stainless steel bullet latching system provides easy door closure and increased heat resistance. SpillSlope 8 safety shelves direct incidental spills to the back and bottom of the leak-tight 2" sump. Cabinets have a 10-year warranty.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


COOPER TOOLS 0332024

Straight Link, Coil Blu-Krome Low Carbon Steel

COOPER TOOLS

Manufacturer #0332024

SKU: 02041806157

Product Description

Chain: Type - Straight Link, Coil; Material Type - Low Carbon Steel; Material Finish - Blu-Krome; Trade Size - #2/0; Length - 100 ft; Strength - 520 lb; Weight - 27 lb/100 ft; Package Type - Carton; Additional Information - Construction: Welded Link; Manufacturer Series - Campbell

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 899000

Flammable Safety Cabinets Manual Door - 36134

JUSTRITE

Manufacturer #899000

SKU: 69784111477

Product Description

Protect workers and reduce fire risks by storing hazardous liquids in these 18-gauge double wall steel cabinets. U-Lock pad-lockable handle comes with two keys and also accepts a #5 MasterLock Padlock (not included) for added security. The 3-point stainless steel bullet latching system provides easy door closure and increased heat resistance. SpillSlope safety shelves direct incidental spills to the back and bottom of the leak-tight 2" sump. Codes state that 90 Gallon Cabinets may not contain more than 60 Gallons of Class I and Class II liquids. Cabinets have a 10-year warranty.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 893000

Flammable Safety Cabinets Manual Door - 36127

JUSTRITE

Manufacturer #893000

SKU: 69784111089

Product Description

Protect workers and reduce fire risks by storing hazardous liquids in these 18-gauge double wall steel cabinets. U-Lock pad-lockable handle comes with two keys and also accepts a #5 MasterLock Padlock (not included) for added security. The 3-point stainless steel bullet latching system provides easy door closure and increased heat resistance. SpillSlope safety shelves direct incidental spills to the back and bottom of the leak-tight 2" sump. Cabinets have a 10-year warranty.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 892200

Flammable Safety Cabinets Manual Door - 36143

JUSTRITE

Manufacturer #892200

SKU: 69784111290

Product Description

Get big storage in tight spaces. Cabinet has a capacity of 22 gallons and includes three galvanized steel shelves. Cabinets feature a pad-lockable handle a 3-point stainless steel bullet latching system reflective warning labels and SpillSlope safety shelves. Cabinets have a 10-year warranty. Units measure 65"H X 23"W X 18"D.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 899020

Flammable Safety Cabinets Self-Close Door - 36140

JUSTRITE

Manufacturer #899020

SKU: 69784111484

Product Description

Protect workers and reduce fire risks by storing hazardous liquids in these 18-gauge double wall steel cabinets. U-Lock pad-lockable handle comes with two keys and also accepts a #5 MasterLock Padlock (not included) for added security. The 3-point stainless steel bullet latching system provides easy door closure and increased heat resistance. SpillSlope safety shelves direct incidental spills to the back and bottom of the leak-tight 2" sump. Codes state that 90 Gallon Cabinets may not contain more than 60 Gallons of Class I and Class II liquids. Cabinets have a 10-year warranty.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 890420

Flammable Safety Cabinets Self-Close Door - 35511

JUSTRITE

Manufacturer #890420

SKU: 69784111210

Product Description

Store flammables when space is at a minimum. These single-door single-shelf cabinets are manufactured to the same specifications as the standard-size cabinets. Cabinets feature a pad-lockable handle a 3-point stainless steel bullet latching system reflective warning labels and SpillSlope safety shelves.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 896020

Flammable Safety Cabinets Self-Close Door - 36138

JUSTRITE

Manufacturer #896020

SKU: 69784111431

Product Description

Protect workers and reduce fire risks by storing hazardous liquids in these 18-gauge double wall steel cabinets. U-Lock pad-lockable handle comes with two keys and also accepts a #5 MasterLock Padlock (not included) for added security. The 3-point stainless steel bullet latching system provides easy door closure and increased heat resistance. SpillSlope safety shelves direct incidental spills to the back and bottom of the leak-tight 2" sump. Cabinets have a 10-year warranty.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 894500

Flammable Safety Cabinets Manual Door - 36130

JUSTRITE

Manufacturer #894500

SKU: 69784111092

Product Description

Protect workers and reduce fire risks by storing hazardous liquids in these 18-gauge double wall steel cabinets. U-Lock pad-lockable handle comes with two keys and also accepts a #5 MasterLock Padlock (not included) for added security. The 3-point stainless steel bullet latching system provides easy door closure and increased heat resistance. SpillSlope safety shelves direct incidental spills to the back and bottom of the leak-tight 2" sump. Cabinets have a 10-year warranty.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 7250130

Type II 1" - 83091

JUSTRITE

Manufacturer #7250130

SKU: 69784114069

Product Description

Justrite Steel Safety Cans are fully compliant and ideal for the storage and use of gasoline kerosene diesel fuel oils and flammable chemicals. The swinging rounded handle allows for easy carrying and comfortable pouring. Heavy-duty 24-gauge lead-free steel is finished with a durable powder coat paint. Leak-tight self-closing lid vents automatically between 3 and 5 psig to prevent explosion. Full length flame arrestor prevents flashback ignition. Type II Cans have an additional spout for filling and flexible metal hose for precise pouring.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 23007

Cylinder Locker - 85124

JUSTRITE

Manufacturer #23007

SKU: 69784105572

Product Description

Rugged and tamper-resistant non-sparking aluminum locker resists corrosive outdoor elements. Wire mesh sides permit quick visual inspection of cylinders and prevents buildup of flammable gases. Pre-drilled anchor holes at each corner to accept 1/2" bolts for added security and stability. Doors accept padlock to prevent unauthorized entry. Ships fully assembled.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


COOPER TOOLS 0752024

Double Loop Blu-Krome Low Carbon Steel

COOPER TOOLS

Manufacturer #0752024

SKU: 02041806697

Product Description

Chain: Type - Double Loop; Material Type - Low Carbon Steel; Material Finish - Blu-Krome; Trade Size - #2/0; Length - 100 ft; Strength - 255 lb; Weight - 16 lb/100 ft; Package Type - Carton; Additional Information - Construction: Weldless Link; Manufacturer Series - Campbell

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


JUSTRITE 09100

Oily Waste Cans - 79538

JUSTRITE

Manufacturer #09100

SKU: 69784100219

Product Description

Durable steel oily waste cans keep oil and solvent-soaked rags safely isolated from other fire sources. Lid stays closed when not in use and limits oxygen to reduce the risks of spontaneous combustion.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: