SHIMCO #D-020

Pre-Cut Shim Pack, 5 in. x 5 in., 20 PC, 0.020 in. T

SKU: 43820598995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pre-Cut Shim Pack
Thickness: 0.02 in.
Size - nominal: 5 in. x 5 in.
Quantity: 20 PC
Slot Width: 1-3/4 in.
Material: 304 Stainless Steel
Package: 20 per Pack
Description
SHIMCO D-020 SHIM PCUT 0.020X6X5