Menu Search
Shims, Precut Slotted Slotted Shim, 2 in. x 2 in., 10 PC, 0.020 in. T

PRECISION BRAND PRODUCTS #42240

Slotted Shim, 2 in. x 2 in., 10 PC, 0.020 in. T

SKU #69815898966
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Slotted Shim
Thickness: 0.02 in.
Size - nominal: 2 in. x 2 in.
Quantity: 10 PC
Slot Width: 5/8 in.
Material: 300 Stainless Steel
Tolerance: Plus or Minus 0.00050 in.
Dimensions: 2.00 in. W x 2.00 in. L
Package: 10 per Pack

PRB 42240 SHM SLT .020 4X4 SS EA