PRECISION BRAND PRODUCTS #42305

Slotted Shim 0.001 in. 3 in. x 3 in. 20 PC. 7/8 in. Plain 300 Stainless Steel

SKU: 69815842305
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Slotted Shim
Thickness: 0.001 in.
Size - nominal: 3 in. x 3 in.
Quantity: 20 PC.
Slot Width: 7/8 in.
Material: Plain 300 Stainless Steel
Tolerance: Plus or Minus 0.00008 in.
Dimensions: 3.00 in. W x 3.00 in. L
Package: 20 per Pack
Description
PRB 42305 SLTD SHIM 001X3X3 EA
Additional Info: Size B