Menu Search
PRECISION BRAND PRODUCTS #42530

Precision Brand 42530 Slotted Shim, 5 in. x 5 in., 20 PC., 0.010 in. T, 1-5/8 in. W, Stainless Steel

SKU # 69815842530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slotted Shim
Thickness: 0.01 in.
Size - nominal: 5 in. x 5 in.
Quantity: 20 PC.
Slot Width: 1-5/8 in.
Material: Stainless Steel
Dimensions: 5.00 in. W x 5.00 in. L

Made from a 300 series stainless steel that resists rust and corrosion. Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in decimal and metric. Precision Brand Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.