PRECISION BRAND PRODUCTS #42525

Precision Brand 42525 Slotted Shim, 5 in. x 5 in., 0.005 in. T, 1-5/8 in. W, Plain 300 Stainless Steel

SKU: 69815842525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Slotted Shim
Thickness: 0.005 in.
Size - nominal: 5 in. x 5 in.
Quantity: 20 PC
Slot Width: 1-5/8 in.
Material: Plain 300 Stainless Steel
Tolerance: Plus or Minus 0.00025 in.
Dimensions: 5.00 in. W x 5.00 in. L
Package: 20 per Pack
Description
Shims, Precut Slotted: Type - Slotted Shim; Thickness - 0.005 in. ; Size - nominal - 5 in. x 5 in. ; Quantity - 20 PC; Slot Width - 1-5/8 in.; Material - Plain 300 Stainless Steel; Tolerance - Plus or Minus 0.00025 in. ; Dimensions - 5.00 in. W x 5.00 in. L; Package - 20 per Pack