Menu Search
Shims, Precut Slotted Precision Brand 42320 Slotted Shim, 3 in. x 3 in., 0.004 in. T, 7/8 in. W, Plain 300 Stainless Steel

PRECISION BRAND PRODUCTS #42320

Precision Brand 42320 Slotted Shim, 3 in. x 3 in., 0.004 in. T, 7/8 in. W, Plain 300 Stainless Steel

SKU #69815842320
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Slotted Shim
Thickness: 0.004 in.
Size - nominal: 3 in. x 3 in.
Quantity: 20 PC
Slot Width: 7/8 in.
Material: Plain 300 Stainless Steel
Tolerance: Plus or Minus 0.00020 in.
Dimensions: 3.00 in. W x 3.00 in. L
Package: 20 per Pack

Shims, Precut Slotted: Type - Slotted Shim; Thickness - 0.004 in. ; Size - nominal - 3 in. x 3 in.; Quantity - 20 PC; Slot Width - 7/8 in.; Material - Plain 300 Stainless Steel; Tolerance - Plus or Minus 0.00020 in.; Dimensions - 3.00 in. W x 3.00 in. L; Package - 20 per Pack