Menu Search
PRECISION BRAND PRODUCTS #42250

Precision Brand 42250 Slotted Shim, 2 in. x 2 in., 0.050 in. T, 5/8 in. W, Plain 300 Stainless Steel

SKU # 69815842250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slotted Shim
Thickness: 0.05 in.
Size - nominal: 2 in. x 2 in.
Quantity: 5 PC
Slot Width: 5/8 in.
Material: Plain 300 Stainless Steel
Tolerance: Plus or Minus 0.00100 in.
Dimensions: WxL: 2 x 2 in.
Package: 5 per Pack

Shims, Precut Slotted: Type - Slotted Shim; Thickness - 0.050 in. ; Size - nominal - 2 in. x 2 in.; Quantity - 5 PC; Slot Width - 5/8 in.; Material - Plain 300 Stainless Steel; Tolerance - Plus or Minus 0.00100 in.; Dimensions - 2.00 in. W x 2.00 in. L; Package - 5 per Pack