Menu Search

PRECISION BRAND PRODUCTS #42245

Precision Brand 42245 Slotted Shim, 2 in. x 2 in., 0.025 in. T, 5/8 in. W, Plain 300 Stainless Steel

SKU: 69815842245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Slotted Shim
Thickness: 0.025 in.
Size - nominal: 2 in. x 2 in.
Quantity: 10 PC
Slot Width: 5/8 in.
Material: Plain 300 Stainless Steel
Tolerance: Plus or Minus 0.00075 in.
Dimensions: 2.00 in. W x 2.00 in. L
Package: 10 per Pack
Description
Shims, Precut Slotted: Type - Slotted Shim; Thickness - 0.025 in. ; Size - nominal - 2 in. x 2 in.; Quantity - 10 PC; Slot Width - 5/8 in.; Material - Plain 300 Stainless Steel; Tolerance - Plus or Minus 0.00075 in. ; Dimensions - 2.00 in. W x 2.00 in. L; Package - 10 per Pack