Menu Search
Shims, Precut Slotted Precision Brand 42215 Slotted Shim, 2 in. x 2 in., 0.003 in. T, 5/8 in. W, Plain 300 Stainless Steel
PRECISION BRAND PRODUCTS #42215

Precision Brand 42215 Slotted Shim, 2 in. x 2 in., 0.003 in. T, 5/8 in. W, Plain 300 Stainless Steel

SKU # 69815842215
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Slotted Shim
Thickness: 0.003 in.
Size - nominal: 2 in. x 2 in.
Quantity: 20 PC
Slot Width: 5/8 in.
Material: Plain 300 Stainless Steel
Tolerance: Plus or Minus 0.00015 in.
Dimensions: WxL: 2 x 2 in.
Package: 20 per Pack

Shims, Precut Slotted: Type - Slotted Shim; Thickness - 0.003 in. ; Size - nominal - 2 in. x 2 in.; Quantity - 20 PC; Slot Width - 5/8 in.; Material - Plain 300 Stainless Steel; Tolerance - Plus or Minus 0.00015 in. ; Dimensions - 2.00 in. W x 2.00 in. L; Package - 20 per Pack