Menu Search
Shims, Precut Slotted Spacer Shim, 25 PC., 5 in. W x 8 in. L x 0.37 in. T

BUCHANAN ELECTRICAL PRODUCTS #172451

Spacer Shim, 25 PC., 5 in. W x 8 in. L x 0.37 in. T

SKU #78178972451
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Caterpillar Spacer Shim
Thickness: 0.37 in.
Quantity: 25 PC.
Dimensions: 5.00 in. W x 8.00 in. L
Package: 25 per Pack

Shims, Precut Slotted: Type - Caterpillar Spacer Shim; Thickness - 0.370 in.; Quantity - 25 PC.; Dimensions - 5.00 in. W x 8.00 in. L; Package - 25 per Pack