Menu Search
Shim Stock Precision Brand Products 17S15 Shim Stock, 0.015 in. T x 6.000 in. W x 100.000 in. L, Brass, Plus or Minus 0.001 in.
PRECISION BRAND PRODUCTS #17S15

Precision Brand Products 17S15 Shim Stock, 0.015 in. T x 6.000 in. W x 100.000 in. L, Brass, Plus or Minus 0.001 in.

SKU # 69815817475
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shim Stock - Roll
Thickness: 0.015 in.
Width: 6 in.
Length: 100 in.
Material: Brass
Tolerance: Plus or Minus 0.001 in.
Package: 1 Roll per Pack

Additional Info: Appearance: Red/gold Metallic, odorless, Specific gravity: 8.66 g/cc, Hardness 56 - 68 Rb, Tensile Strength 57000 - 67000 psi