Menu Search
Shim Stock Precision Brand 17S20 Shim Stock, 0.02 in. T x 6.00 in. W x 100.00 in. L, 260 Half Hard Brass, Plus or Minus 0.0013 in.
PRECISION BRAND PRODUCTS #17S20

Precision Brand 17S20 Shim Stock, 0.02 in. T x 6.00 in. W x 100.00 in. L, 260 Half Hard Brass, Plus or Minus 0.0013 in.

SKU # 69815817495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shim Stock - Roll
Thickness: 0.02 in.
Width: 6 in.
Length: 100 in.
Material: 260 Half Hard Brass
Tolerance: Plus or Minus 0.00130 in.
Package: 1 Roll per Pack

Additional Info: Tensile Strength: 57000 - 67000 psi, Hardness: 56 - 68 Rb