The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
MAUDLIN & SON MFG CO #MSB100-5-MMC

Slotted Shim Pack, 3 in. L x 3 in. W x 0.1 in. T, 5/Pack

SKU # 79423410050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement Slotted Shim Pack
Thickness: 0.1 in.
Width: 3 in.
Length: 3 in.
Material: 302/304 Stainless Steel
Tolerance: +/-0.002 in.
Package: 5/Pack