Menu Search
Shim Stock Shim Stock - Coil Stainless Steel 302/304 0.010 in x 6.00" x 50.00"
MAUDLIN & SON MFG CO #010-6-50

Shim Stock - Coil Stainless Steel 302/304 0.010 in x 6.00" x 50.00"

SKU # 79423490244
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shim Stock - Coil
Thickness: 0.01 in.
Width: 6 in.
Length: 50 in.
Material: Stainless Steel 302/304
Tolerance: +/- 0.0005"
Package: 1 Coil per Box