Menu Search
Shields and Covers Shield Arc NEMA 5, 1Pole NO, NC
EATON #62-793

Shield Arc NEMA 5, 1Pole NO, NC

SKU # 78211369232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cover Type: Shield Arc
Size: NEMA 5, 1Pole NO, NC

These DC mill type contactors are designed for heavy industry service and are suitable for use on moving machinery. The contactors listed in this section are for surface mounting on steel panels and front-of-panel wiring. The power stud assembly is mounted on the side of the contactor, rather than as part of a separate mounting kit. The contactors feature forged steel armature levers and magnet frames for superior physical strength. Self lubricating bearings eliminate the need for lubricating the contactor.

Additional Info: Right Hand