Menu Search
Search
SENSTAR #GW0223

Data Grade Cable, 1 Pair, Tinned Copper Conductor

SKU # 43003799762
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Data Grade Cable
Application: RS422/485 Network Wiring
Conductor Material: Tinned Copper
Conductor Count: 1 Pair
Jacket: PVC
Sheilding: Braid
Length: 500 ft.