GREENLEE #639

Cable Pulling Hook-Type Sheave 4000 lb 24 inch

SKU: 78331017265
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Pulling Hook-Type Sheave
Sheave Dia - in: 24
Radius Min - in: 9.81
Capacity - lb: 4000 lb.
Description
Sheaves, Hook: Type - Cable Pulling Hook-Type Sheave; Sheave Dia - in - 24; Radius Min - in - 9.81; Capacity - lb - 4000; Additional Information - Twin Right Angle Yoke Suspension, Use with Cable Tugger
Additional Info: Twin Right Angle Yoke Suspension, Use with Cable Tugger