The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
STANLEY #FMHT73564

FATMAX® Snip, Offset; Long Nose; Offset Straight Cutting; 18 ga Cold Rolled Steel/22 ga Stainless Steel Material Capacity; 10-1/2 in. Length; Ergonomic Cushion Grip, Gray/Black Handles; Used On Cold Rolled Steel and Stainless Steel

SKU # 07617473564
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Nose Offset Snip
Cutting Pattern: Offset Straight
Material Application: Cold Rolled Steel and Stainless Steel
Material Capacity: 18 ga Cold Rolled Steel/22 ga Stainless Steel
Length: 10-1/2 in.
Handles: Ergonomic Cushion Grip, Gray/Black

STAN FMHT73564 10-1/2 SNIP