Menu Search
Search
STANLEY #FMHT73563

FATMAX® Snip, Multi-Purpose; Curved, Left, Right, Straight Cutting; 22 ga Cold Rolled Steel/26 ga Stainless Steel Material Capacity; 9 in. Length; Ergonomic Cushion Grip Handles; Used On Cold Rolled Steel and Stainless Steel

SKU # 07617473563
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Purpose Snip
Cutting Pattern: Curved, Left, Right, Straight
Material Application: Cold Rolled Steel and Stainless Steel
Material Capacity: 22 ga Cold Rolled Steel/26 ga Stainless Steel
Length: 9 in.
Handles: Ergonomic Cushion Grip

STAN FMHT73563 9IN SNIP