Menu Search
Search
RIDGID #16202

Snip; Offset; Right Cutting; Green Handles; 10-1/2 in. Length; Applicable Materials: 18 Gauge Cold Rolled Sheet Steel

SKU # 09569116202
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Offset Snip
Cutting Pattern: Right
Material Application: Cold Rolled Sheet Steel
Material Capacity: 18 Gauge
Length: 10-1/2 in.
Handles: Green

RDG 16202 796 RH OFFSET SNIPS