Menu Search
KLEIN TOOLS #2101R

Aviation Snips Right/Straight Sheet Metal, Stainless Steel Applications

SKU # 09264476024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Aviation Snips
Cutting Pattern: Right/Straight
Material Application: Sheet Metal, Stainless Steel
Material Capacity: 18-Gauge
Length: 9-1/2 in.
Handles: Plastic, Green

Shears-Snips: Type - Aviation Snips; Cutting Pattern - Right/Straight; Material Application - Sheet Metal, Stainless Steel; Material Capacity - 18-Gauge; Length - 9-1/2 in.; Handles - Plastic, Green