Menu Search
Shears-Snips Aviation Snips Left/Straight Sheet Metal, Stainless Steel Applications

KLEIN TOOLS #2100L

Aviation Snips Left/Straight Sheet Metal, Stainless Steel Applications

SKU #09264476023
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Aviation Snips
Cutting Pattern: Left/Straight
Material Application: Sheet Metal, Stainless Steel
Material Capacity: 18-Gauge
Length: 9-1/2 in.
Handles: Plastic, Red

Shears-Snips: Type - Aviation Snips; Cutting Pattern - Left/Straight; Material Application - Sheet Metal, Stainless Steel; Material Capacity - 18-Gauge; Length - 9-1/2 in.; Handles - Plastic, Red