Menu Search
Search
BESSEY #D15-SET

Aviation Snip Set, Left, Right, Straight Cutting, 18 ga

SKU # 43757599986
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Aviation Snip Set
Cutting Pattern: Left, Right, Straight
Material Application: Carbon Steel
Material Capacity: 18 ga
Length: 7-3/16 in.
Handles: Black/Green, Black/Red, Black/Yellow

Additional Info: Includes: (3) Anivation Snip and Nylon Pouch