You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
APEX TOOL GROUP #M3R

Tin Snips Straight Sheet Metal Applications

SKU # 03710358021 Manufacturer Series: Wiss Metalmaster
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tin Snips
Cutting Pattern: Straight
Material Application: Sheet Metal
Material Capacity: 18-Gauge
Length: 9-3/4 in.
Handles: Plastic Dipped, Yellow

Shears-Snips: Type - Tin Snips; Cutting Pattern - Straight; Material Application - Sheet Metal; Material Capacity - 18-Gauge; Length - 9-3/4"; Handles - Plastic Dipped, Yellow; Additional Information - Packaging: Carded / 6pk; Manufacturer Series - Wiss Metalmaster

Additional Info: Packaging: Carded / 6pk