Menu Search
TEXAS STICKS & STONES UNLTD #AFB14

Sticks and Stones AFB14 Benchstone, 4 in. x 1 in. x 1/4 in., Fine

SKU # 73000600078
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Grit Sharpening Stone
Grade: Fine
Size: 4 x 1 x 1/4 in.
Application: Bench Oil Stone
Metal Surface Marking: Sharpens: Knives, Blades, Planes, Chisels

Sharpening Stones: Type - Single Grit Sharpening Stone; Grade - Fine; Size - 4 in. x 1 in. x 1/4 in.; Application - Bench Oil Stone; Metal Surface Marking - Sharpens: Knives, Blades, Planes, Chisels; Additional Information - Smooth Cutting Aluminum Oxide, Ideal For Close Tolerances and a Long Lasting Edge

Additional Info: Smooth Cutting Aluminum Oxide, Ideal For Close Tolerances and a Long Lasting Edge