The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
DRILLCO #70A061DC

Bur, Miniature; Carbide; Cylindrical; Double Cut; Size: 1/16 in.

SKU # 40076490991 Manufacturer Series: 7000A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Shape - Code: SA-61
Diameter: 1/16 in.
Length: 1/4 in.
Mounting Size: 3/32 in.
Type: Bur, Miniature
Shape - Description: Cylindrical
Taper Angle: None
Surface: Double Cut
Material: Carbide, Solid