Menu Search
Search
DRILLCO #1400A218

Drill Bit; Steel; 118 deg.; Tapered; Black Oxide; Morse Taper 4; 1-9/32 in.

SKU # 40076497725 Manufacturer Series: 1400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - fractional: 1-9/32 in.
Shank Type: Morse Taper 4
Length Overall: 14-1/8 in.
Flute Length: 8-1/2 in.
Material Specification: High-speed Steel
Type: Drill Bit
Tip Type: 118° Point
Classification: Taper Shank
Material Finish: Black Oxide
Package Quantity: 1