Menu Search
Shafts Rotary Shaft, NGG Frame Breaker, 16.00 in. L

SIEMENS #RHVGS16

Sentron Rotary Shaft, NGG Frame Breaker, 16.00 in. L

SKU #78308790563
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Rotary Shaft
Breaker Size: NGG Frame
Length: 16 in. (406mm)
Used On: Door Mount Rotary Handle