Menu Search
Shafts Operating Mechanism Shaft Type CFS Series

SIEMENS #CFSS12400H

Operating Mechanism Shaft Type CFS Series

SKU #78364355610
Manufacturer Series: Type CFS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Operating Mechanism Shaft
Switch Size: 600-800 Amp
Length: 15.7 in. (400mm)
Panel Depth: 10.43 in.-19.84 in.

Shafts: Type - Operating Mechanism Shaft; Switch Size - 600-800 Amp; Length - 15.70 in. (400mm); Panel Depth - 10.43 in.-19.84 in.; Manufacturer Series - Type CFS