SIEMENS #RHVPS24

Extension Shaft Type LBR Series

SKU: 78364361695
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Extension Shaft
Breaker Size: NG-PG Frame
Length: 24 in. (610mm)
Manufacturer Series: Type LBR
Description
Shafts: Type - Extension Shaft; Breaker Size - NG-PG Frame; Length - 24.00 in. (610mm); Manufacturer Series - Type LBR