Menu Search

EATON #CPGSB200

V-Frame Rotary Disconnect Switch Shaft

SKU: 78211487137
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Pistol (Type G and GL)
Switch Size: 30-400 Amp
Length: 7.9 in.
Used On: V-Frame
Description
Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Pistol (Type G and GL); Switch Size - 30-400 Amp; Length - 7.90 in.; Used On - V-Frame; Additional Information - Shaft Size: 10x10 mm
Additional Info: Shaft Size: 10x10mm