Menu Search
EATON #CSSA200

Switch, Selector Handle Rotary Disconnect Mechanism Shaft

SKU # 78668547479
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Mechanism Shaft
Operator Handle Type: Selector
Switch Size: 16-1200 Amp
Breaker Size: M,R,W-Frame
Length: 7.9 in.
Used On: Switch, Selector Handle