EATON #SF90SH5X5BP336

SH00, SH0 Rotary Disconnect Switch Shaft R9 Series Series

SKU: 78668547406
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Selector
Switch Size: 30-100 Amp
Length: 3.5 in. (90mm)
Used On: SH00, SH0
Manufacturer Series: R9 Series
Description
Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Selector; Switch Size - 30-100 Amp; Length - 3.50" (90mm); Used On - SH00, SH0; Additional Information - Shaft 5 x 5, Shaft Extensions for External Handle, Bulk Pack of 336; Manufacturer Series - R9 Series
Additional Info: Shaft 5 x 5, Shaft Extensions for External Handle, Bulk Pack of 336