EATON #SF150SH5X5

SH00, SH0 Rotary Disconnect Switch Shaft R5 Series Series

SKU: 78668540363
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Selector
Switch Size: 16-80 Amp
Length: 5.9 in. (150mm)
Used On: SH00, SH0
Manufacturer Series: R5 Series
Description
Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Selector; Switch Size - 16-80 Amp; Length - 5.90" (150mm); Used On - SH00, SH0; Additional Information - Shaft 5 x 5, Shaft Extensions for External Handle; Manufacturer Series - R5 Series
Additional Info: Shaft 5 x 5, Shaft Extensions for External Handle