Rotary Disconnect Switch Shaft

SKU: 78668547468
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Selector
Breaker Size: M,R,W-Frame, 16-125A
Length: 5.9 in.
Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Selector; Breaker Size - M,R,W-Frame, 16-125A; Length - 5.90 in.; Additional Information - Shaft Size: 5x5 mm
Additional Info: Shaft Size: 5x5mm