Menu Search

EATON #CSCSA120

Rotary Disconnect Switch Shaft

SKU: 78211487115
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Selector
Breaker Size: C-Frame, 30A
Length: 4.7 in.
Description
Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Selector; Breaker Size - C-Frame, 30A; Length - 4.70 in.; Additional Information - Shaft Size: 5x5 mm
Additional Info: Shaft Size: 5x5mm