Menu Search
Shafts Rotary Disconnect Switch Shaft Extension, Pistol Operator Handle, 100-400A

EATON #SF320PH10X10

Rotary Disconnect Switch Shaft Extension, Pistol Operator Handle, 100-400A

SKU #78668540851
Manufacturer Series: R9 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rotary Disconnect Switch Shaft Extension
Operator Handle Type: Lever
Switch Size: 100-400 Amp
Breaker Size: D,E,I,J,K,L,M-Frame
Length: 12.6 in. (320mm)
Used On: Pistol Handles, PH1, PH2, PH3

Shafts: Type - Rotary Disconnect Switch Shaft Extension; Operator Handle Type - Lever; Switch Size - 100-400 Amp; Breaker Size - D,E,I,J,K,L,M-Frame; Length - 12.60 in. (320mm); Used On - Pistol Handles, PH1, PH2, PH3; Additional Information - Shaft Size: 10x10 mm; Manufacturer Series - R9 Series

Additional Info: Shaft Size: 10x10 mm