Menu Search
Search
EATON #SF320PH5X5

Pistol Handles PH1 Rotary Disconnect Switch Shaft Extension R9 Series Series

SKU # 78668540887 Manufacturer Series: R9 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch Shaft Extension
Operator Handle Type: Selector
Switch Size: 30 Amp
Breaker Size: H-Frame
Length: 12.6 in. (320mm)
Panel Depth: 4.02 in.-14.37 in.
Used On: Pistol Handles PH1

Shafts: Type - Rotary Disconnect Switch Shaft Extension; Operator Handle Type - Selector; Switch Size - 30 Amp; Breaker Size - H-Frame; Length - 12.60 in. (320mm); Panel Depth - 4.02 in.-14.37 in.; Used On - Pistol Handles PH1; Additional Information - Shaft Size: 5x5 mm, CC Fuse Class; Manufacturer Series - R9 Series

Additional Info: Shaft Size: 5x5 mm, CC Fuse Class