Menu Search
EATON #CPDCSA200

D Type Pistol Handles Rotary Disconnect Switch Shaft

SKU # 78211487124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch Shaft
Breaker Size: C-Frame
Length: 7.9 in.
Used On: D Type Pistol Handles

Shafts: Type - Rotary Disconnect Switch Shaft; Breaker Size - C-Frame; Length - 7.90 in.; Used On - D Type Pistol Handles; Additional Information - Shaft Size: 5x5 mm

Additional Info: Shaft Size: 5x5mm