Menu Search
EATON #CPGSB320

C362 V-Frame Rotary Disconnect Switch Shaft

SKU # 78211487138
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Lever (Type G and GL)
Switch Size: 30-40 Amp
Length: 12.6 in. (320mm)
Used On: C362 V-Frame

Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Lever (Type G and GL); Switch Size - 30-40 Amp; Length - 12.60" (320mm); Used On - C362 V-Frame; Additional Information - Shaft Size: 10x10 mm

Additional Info: Shaft Size: 10x10mm